Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCJE6X88TGBL
Cod. Produttore
CJE6X88TGBL
Cod. EAN
0613056801103

Informazioni di prodotto

The Mini-Com Cat 6A UTP RJ45 TG Jack Modul

Documentazione tecnica

The Mini-Com® Cat 6A UTP RJ45 Corrosion Resistant TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. A polymer based gel protects electrical contacts and internal components by reducing the ingress of moisture and other corrosive elements such as salt, providing improved long term performance.

Produttore

Mini-Com® UTP RJ45 Cat 6A TG Jack Module Resistente alla corrosione, nero