Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTPSPL1.5MBLY
Cod. Produttore
UTPSPL1.5MBLY
Cod. EAN
0074983755776

Informazioni di prodotto

Category 6, LSZH UTP Patch Cord with TX6 P

Documentazione tecnica

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, LSZH (60332-1) cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 1.5 meters in length and black.

Produttore

Patch cord in rame UTP Cat 6 24 AWG, 1,5 m, nero