› Sicurezza › Videosorveglianza › Telecamere AHD-HDCVI-TVI-CVBS

IEC,CONNECTOR,CAT6A,UTP,Q1

Cod. Rexel PDIAEBH6X
Cod. Produttore IAEBH6X
Cod. EAN 0613056204614

Informazioni principali

  • Serie: IndustrialNet™ TX6A
  • Voltaje: 100 ohm, 24 AWG
  • Protección: IP67 polvo y agua
  • Corriente: IEEE 802.3af/at PoE
  • Material: Plástico PBT negro
  • Montaje: Orificio IEC 30.5mm
  • Conector: RJ45 8 posiciones
  • Certificación: ANSI/TIA 568.2-D

Descrizione del prodotto

Descrizione del produttore: The IndustrialNet™ Cat 6A UTP bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The UTP bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust and temporary immersion in water. It terminates to a 4-pair, 24 AWG, 100 ohm twisted pair cable and does not require a punchdown tool.
IEC,CONNECTOR,CAT6A,UTP,Q1