Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTT06-48-Q
Cod. Produttore
HSTT06-48-Q
Cod. EAN
0074983905874

Informazioni di prodotto

Guaina termorestringente in poliolefina a p
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink, 0.063 Inch (1.6 mm) Diameter, 0.031 Inch (0.8 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).