Descrizione del prodotto
Descrizione del produttore: The NetKey™ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with HDPE insulation. The conductors are twisted in pairs and separated by a cross divider. All four pairs are surrounded by a HDPE flame-retardant jacket. The blue, LSZH (IEC 60332-1, EuroClass Dca-s2,d2,a1) cable is supplied 305 meters (1,000 feet) to an easy pay-out carton.