Descrizione del prodotto
Descrizione del produttore: Braided Expandable Sleeving, 0.12 Inches (3.2 mm) Nominal Inside Diameter, 0.094 Inches to 0.250 Inches (2.4 mm to 6.4 mm) Nominal Diameter Range, Polyethylene Terephthalate, Black, 1000 Foot (304.8 Meters) Reel. Temperature rated for use up to 257 degrees Fahrenheit (125 degrees Celsius). Sleeving provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity. Lightweight durable protection. Allows for use with irregular shapes. UL Recognized. CSA Certified, Compliant with U.S. and European passenger rail standards.