›

TEMORESTRINGENTE NERO POLYOLEF. 1.6

Cod. Rexel PDBGHSTT06
Cod. Produttore BGHSTT06
Cod. EAN 0074983476220

Informazioni principali

  • Diametro: 1,6 mm
  • Lunghezza: 13 m
  • Materiale: Poliolefina reticolata
  • Rapporto restringimento: 2:1
  • Temperatura: -55°C a 135°C
  • Tensione: 600 V
  • Certificazioni: UL, CSA, AMS-DTL-23053/5
  • Serie: DRY-SHRINK

Descrizione del prodotto

Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink for Europe 0.063 Inch (1.6mm) Diameter x 13.0 Meters Length per Box. Black. Polyolefin tubing for general purpose applications. Available in convenient Dispenser Box. Material Type is Crosslinked Polyolefin. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Flame retardant. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).
TEMORESTRINGENTE NERO POLYOLEF. 1.6