Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHST1.5-48-5Y
Cod. Produttore
HST1.5-48-5Y
Cod. EAN
0074983107377

Informazioni di prodotto

Thick wall adhesive lined, 1.5" (38.1mm) di

Documentazione tecnica

Descrizione del produttore: The HST1.5-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90°C continuous use. Shrink ratio: 3:1. Temperature range: -67°F to 230°F (-55°C to 110°C). Cross-linked Polyolefin. 1.5" (38.1 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.