Descrizione del prodotto
Descrizione del produttore: Locking Fork Terminal, Vinyl Insulated, 12 - 10 American Wire Gauge (AWG), No. 8 Stud Size, Funnel Entry. Locks in place for secure connection. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B.