Descrizione del prodotto
Descrizione del produttore: The CLT150F-X4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 1.50" (38.1 mm) x 10' (3.0 m). Inside diameter 1.58" (40 mm). Color Yellow. 1 per package.