Descrizione del prodotto
Descrizione del produttore: The CLT100F-C3 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 1" (25.4 mm) x 100' (30.5 m) Inside diameter 0.91" (23.2 mm). Color Orange. 1 per package.