Descrizione del prodotto
Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink, 2.00 Inch (50.8 mm) Diameter, 1.00 Inch (25.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Clear. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. Military Specification AMS-DTL-23053/5 Class 2 (material performance only).