Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLC1.5I-S8-C0
Cod. Produttore
PLC1.5I-S8-C0
Cod. EAN
0074983550579

Informazioni di prodotto

Fascetta di fissaggio, 155 mm, sezione tras
Clamp Tie. 6.1 Inches (155 mm) Length, No. 8 Screw, Intermediate. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Design allows for bundling before or after screwing clamp in place. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

FASCETTA DI FISSAGGIO, 155 MM, SEZI