Descrizione del prodotto
GIGAMEDIA CAT6 solution is designed to meet and exceed the performance levels described in the published cabling standards ISO/ IEC 11801, and ANSI/TIA/EIA 568C series and EN50173-1. The performance headroom provided makes it a reliable and safe choice to GIGAMEDIA CAT6 solution is designed to meet and exceed the performance levels described in the published cabling standards ISO/ IEC 11801, and ANSI/TIA/EIA 568C series and EN50173-1. The performance headroom provided makes it a reliable and safe choice to Packing available: 500 m drumSingle and Dual construction availableStandards:ANSI/TIA-568-C.2,EN 50173,ISO/IEC 11801Applications:IEEE 802.3: 10Base-T ; 100Base-T ; 1000Base-TIEEE 802.3at/af (PoE/PoE+)Jacket: LSZH (IEC 60332-1) White RAL9010Outer jacket di