Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTT19-CMI/N
Cod. Produttore
HSTT19-CMI/N
DRY-SHRINK Thin Wall Heat Shrink for Europe 0.187 Inch (4.8mm) Diameter x 10.5 Meters Length per Box, Red. Polyolefin tubing for general purpose applications. Available in convenient Dispenser Box. Material Type is Crosslinked Polyolefin. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Flame retardant. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).

Produttore

Bobina 100Mt Termoresistente 4,8>2,4 Nero

€ 112,86 x 1 pz.
(pz.)