Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCLTS62N-C
Cod. Produttore
CLTS62N-C
Cod. EAN
0074983622603

Informazioni di prodotto

Tubo corrugato 15.8mm nero HeatStab
Corrugated Loom Tubing Solid, 0.62 Inch (15.8 mm) x 100 Feet (30.5 Meters), Heat Stabilized Black. Material is Nylon 6. Temperature Range is -40 degrees Fahrenheit to 230 degrees Fahrenheit (-40 degrees Celsius to 100 degrees Celsius). Offered for applications where Spiral Wrap or Braided Expandable Sleeving may be difficult to install or they do not offer the amount of protection required. Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion. Slit wall design eases installation. Can be held in place using Panduit push mount cable ties or mounts. Applications include control panel wiring and cable harness management.

colore

nero

diametro esterno

21.1 mm

resistente all’olio

senza alogeni

diametro interno

16.5 mm

protezione antincendio secondo UL 94

HB

materiale di rivestimento

senza guaina

materiale

poliammide 6

diametro nominale

15.88 mm

dimensione nominale in pollici

5/8 di pollice

comportamento alla piegatura

flessibile

Produttore

TUBO CORRUGATO 15.8MM NERO HEATSTA