Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord telefonici /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDNK6PC10MBUY
Cod. Produttore
NK6PC10MBUY
Cod. EAN
0074983318582

Informazioni di prodotto

Netkey copper patch cord, category 6, 10 me

Documentazione tecnica

The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 meters in length and blue.

Produttore

NetKey® Patch cord UTP Cat 6 24 AWG, 10 m, blu