Descrizione del prodotto
Descrizione del produttore: Roof mounted mixed flow fans, low energy consumption.-Models 500 and 800: Body injection moulded in thermoplastic material. Base and cowl made of sheet steel, protected against corrosion by black polyester coating.All models incorporate a bird guard and base cable gland entry point as standard. The motor and impeller casing can be easily removed by 2 fixing clamps. Motors-Models 500 and 800:Brushless B motor, high performance and low energy consumption, power supply: 90/260V-50/60Hz,IP44, ball bearings, thermal protection. With a built in potentiometer to adjust the speed from 10 to 100%, analogue input to control the fan with a 0-10V signal. Working temperature from -20ºC to +60ºC. Additional informationSupplied, in the standard version, as extractors. The motor and impeller casing can be removed and turned through 180º to provide supply air ventilation.Brand S&P model TH-500/160 ECOWATT (90-260V 50/60Hz) N8.