Descrizione del prodotto
Descrizione del produttore: Radiant panels of medium and high temperature, of 150ºC and 300ºC. Easy installation, economic and flexible: electric box and converters are not necessary. Panels can be added to an already existing installation. Adjustable by means of an ambient thermostat. 2 or 3 units can be connected to different circuits, which allows reducing the absorbed current in not so cold periods. Protection against moisture: it can be installed outdoors under cover.Protection index IP54.Power 5250W and voltage 1-230V-50Hz / 3-400V-50HzV, safety thermal protection.Brand S&P, model TERMOTECH HT 5250 (230/400V50).