›

TD-350/125 ECOWATT

Cod. Rexel MESO5211022800
Cod. Produttore 5211022800
Cod. EAN 8413893256287

Informazioni principali

TD-350/125 ECOWATT

Descrizione del prodotto

Range of Low Profile Mixed flow fans with ball bearings and brushless DC motors, of high efficiency and low consumption. Manufactured in plastic, removable fan body, and rated as standard 90/260V-50/60Hz,IP44, speed controllable from 10% to 100%. Specially suitable for any kind of ventilation application, where the fan must operate continuously allowing a very important energy saving, or on those requiring a Demand Controlled Ventilaton System involving the use of other sensors or controls. Trade S&P model TD-350/125 ECOWATT (90-260V 50/60Hz) RE.

Caratteristiche tecniche

collegamento

flangia

materiale della scatola

plastica

con protezione termica

collegamento elettrico

EV020300

tensione allacciata

230

TD-350/125 ECOWATT