›

TD-350/100-125 SILENT ECOWATT

Cod. Rexel MESO5211006200
Cod. Produttore 5211006200
Cod. EAN 8413893633347

Informazioni principali

  • Voltaggio: 230V±15% 50-60Hz
  • Motore: Brushless EC ad alta efficienza
  • Protezione: IP44, classe B
  • Regolazione velocità: 100% con potenziometro
  • Isolamento acustico: Materiale fonoassorbente
  • Temperatura operativa: -20°C a +40°C
  • Montaggio: In qualsiasi orientamento
  • Serie: TD-SILENT ECOWATT

Certificazioni e dichiarazioni

Descrizione del prodotto

Descrizione del produttore: Low profile “Mixed-flow” fans (models from 350 to 1000) with sound-absorbent insulation, extremely quiet, fan casing manufactured in plastic material, with a specially designed internal skin to direct the sound waves at the right angle for them to be captured by sound-absorbent material, fitted with flexible rubber seals on the inlet and outlet to absorb vibrations, with an external connection box, a body that can be removed without dismantling the adjacent ducting and therefore facilitating any installation or maintenance. Brushless EC motor, high efficiency and low consumption, suitable for single phase supply 230V±15%/50-60Hz, IP44, class B, thermal overload protection. Fan speed 100% adjustable with the potentiometer placed in the connection box or with an external control type REB-ECOWATT. Analogue input with terminals in the terminal box to control the fan with 0-10V input signal. Models are suitable for mounting in any orientation and operation within ambient air temperatures between -20ºC up to +40ºC. Suitable for any kind of ventilation application where the noise level of the ventilation system is of particular importance and, due to continuous operation, a significant energy saving is desirable. It is also suitable for applications that require a Demand Controlled Ventilation System involving the use of other sensors or controls. Brand S&P model TD-350/100-125 SILENT ECOWATT (230V 50/60) RE.

Caratteristiche tecniche

assorbimento di potenza

0,02 KILOWATT

collegamento

Estremità collegamento

lunghezza

462 mm

Tensione di collegamento

230 V

collegamento elettrico

Terminali

grado di protezione (IP)

IP44

Con protezione da sovraccarico termico

Diametro alloggiamento

204 mm

Portata di scarico

347 METROC_ORA

Adatto per il sistema di controllo elettronico

Diametro del condotto

123 mm

Temperatura massima dell'aria

40 °C

Adatto per il controllo bassa tensione

Serie

TD SILENT ECOWATT

TD-350/100-125 SILENT ECOWATT