Descrizione del prodotto
Descrizione del produttore: Low profile “Mixed-flow” fans (models 1300 and 2000) with sound-absorbent insulation, extremely quiet, manufactured from heavy gauge sheet steel protected by a tough epoxy polyester paint coating, acoustic insulation (MO) glass fiber, outer shell and aerodynamic inlet to improve airflow and reduce sound. A body that can be removed without dismantling the adjacent ducting and therefore facilitating any installation or maintenance. Brushless EC motor, high efficiency and low consumption, suitable for single phase supply 230V±15%/50-60Hz, IP44, class B, thermal overload protection. Fan speed 100% adjustable with the potentiometer placed in the connection box or with an external control type REB- ECOWATT. Analogue input with terminals in the terminal box to control the fan with 0-10V input signal. Models are suitable for mounting in any orientation and operation within ambient air temperatures between -20ºC up to +40ºC. Suitable for any kind of ventilation application where the noise level of the ventilation system is of particular importance and, due to continuous operation, a significant energy saving is desirable. It is also suitable for applications that require a Demand Controlled Ventilation System involving the use of other sensors or controls. Brand S&P model TD-2000/315 SILENT ECOWATT (230V50/60HZ) VE.