Descrizione del prodotto
Descrizione del produttore: Range of low profile in-line mixed flow duct fans manufactured in tough reinforced plastic.The unique design of the support bracket allows the motor and impeller assembly to be fitted or removed without dismantling the adjacent ducting.MotorsSingle phase 1-speed motors 230V-50Hz. (models from 160 to 350)Single phase 3-speed motors, 230V-50/60Hz. (models from 500 to 800)Class B, with ball bearings and safety thermal overload protection. IP44.Versions fitted with a run-on-timer adjustable within 1 and 30 minutes.MIXVENT TD-T not suitable for speed control.