›

TD-1300/250 SILENT ECOWATT

Cod. Rexel MESO5211988100
Cod. Produttore 5211988100
Cod. EAN 8413893606556

Informazioni principali

  • Voltaggio: 230V±15% 50-60Hz
  • Motore: Brushless EC alta efficienza
  • Protezione: IP44, classe B
  • Velocità: Regolabile 0-100%
  • Isolamento: Fibre vetro acustico MO
  • Temperatura: -20°C a +40°C
  • Montaggio: Orientazione libera
  • Serie: TD-SILENT ECOWATT

Descrizione del prodotto

Descrizione del produttore: Low profile “Mixed-flow” fans (models 1300 and 2000) with sound-absorbent insulation, extremely quiet, manufactured from heavy gauge sheet steel protected by a tough epoxy polyester paint coating, acoustic insulation (MO) glass fiber, outer shell and aerodynamic inlet to improve airflow and reduce sound. A body that can be removed without dismantling the adjacent ducting and therefore facilitating any installation or maintenance. Brushless EC motor, high efficiency and low consumption, suitable for single phase supply 230V±15%/50-60Hz, IP44, class B, thermal overload protection. Fan speed 100% adjustable with the potentiometer placed in the connection box or with an external control type REB- ECOWATT. Analogue input with terminals in the terminal box to control the fan with 0-10V input signal. Models are suitable for mounting in any orientation and operation within ambient air temperatures between -20ºC up to +40ºC. Suitable for any kind of ventilation application where the noise level of the ventilation system is of particular importance and, due to continuous operation, a significant energy saving is desirable. It is also suitable for applications that require a Demand Controlled Ventilation System involving the use of other sensors or controls. Brand S&P model TD-1300/250 SILENT ECOWATT (230V50/60HZ) VE.

Caratteristiche tecniche

assorbimento di potenza

0,14 KILOWATT

collegamento

Estremità collegamento

lunghezza

680 mm

Materiale del corpo

Acciaio

Tensione di collegamento

230 V

collegamento elettrico

Terminali

grado di protezione (IP)

IP44

Con protezione da sovraccarico termico

Portata di scarico

1242 METROC_ORA

Adatto per il sistema di controllo elettronico

Diametro del condotto

248 mm

Temperatura massima dell'aria

40 °C

Motore a corrente continua

Adatto per il controllo bassa tensione

Serie

TD SILENT ECOWATT

TD-1300/250 SILENT ECOWATT