Descrizione del prodotto
Descrizione del produttore: The Panduit SGTM3S10-C0 Super Grip Screw Applied Cable Tie Mounts have a unique cradle design that provides maximum stability and a low profile design that keeps bundles close to the mounting surface. Designed for use in outdoor environments and with miniature, through light-heavy cable ties. They are 0.91” x 0.61” x 0.43 (23.1 x 15.4 x 11.0 mm) in size and require a #10 (M5) screw for application. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.