Descrizione del prodotto
Descrizione del produttore: The Panduit SGTA1S8-C Super Grip Cable Tie Anchor Mounts have 4-way cable tie entry, are low profile and versatile screw-installed mounts that are ideal for areas where space is limited. Designed for use in indoor environments and with miniature, intermediate and standard cross-section cable ties. They are 0.8” (20.3 mm) long and require a #8 (M4) screw for application. Made of Nylon 6.6, are natural in color and come in packages of 100.