Descrizione del prodotto
Descrizione del produttore: Cabinet fans manufactured from galvanised steel sheet with double thickness side panels internally lined with 17 mm thickness of fireproof fibreglass acoustic insulation (M0). Circular duct connectionflange on the inlet. Direct drive backward centrifugal impeller. Suitable for air stream temperature up to 100°C. Brushless EC motor, high efficiency, low consumption and fitted outside of the air stream. Power supply 230V±10% 50/60Hz, IP55, class F, ball bearings and thermal protection. IP55 terminal box with ON/OFF electrical isolation switch incorporated. Fan speed 100% controlled by internal potentiometer located into the terminal box or by external controller using 0-10V input signal. Ambiental working temperature between -20°C and 50°C. Brand S&P model KABB-6000/450 ECOWATT 230V50/60Hz NE.