›

IRT/4-400-A

Cod. Rexel MESO5132927500
Cod. Produttore 5132927500
Cod. EAN 8413893737175

Informazioni principali

IRT/4-400A 230/400V50HZ 500/140 N8

Descrizione del prodotto

Descrizione del produttore: Range of rectangular duct fans suitable for many general ventilation applications where the fan is required to be installed within a rectangular ducted ventilation system or where the space for installation is limited. High performance centrifugal fans. All models suitable for mounting in any orientation. Casing manufactured from heavy gauge galvanised sheet steel. Direct drive backward curved impellers manufactured from aluminium sheet. External rotor motor, Class F insulation with thermal protection. IP55 remote terminal box. IRT models: Three-phase 230/400V-50Hz. IP54. Speed controllable by transformer or frequency drive. Brand S&P model IRT/4-400A 230/400V50HZ 500/140 N8.

Caratteristiche tecniche

collegamento

Flangia

Materiale del corpo

Acciaio

collegamento elettrico

Terminali

Con protezione da sovraccarico termico

Adatto per il sistema di controllo elettronico

Motore a corrente continua

Adatto per il controllo bassa tensione

Serie

IRB IRT

IRT/4-400-A