Descrizione del prodotto
Descrizione del produttore: Range of low profile plate mounted axial fans fitted with plastic impellers with fiberglass, three phase motor (HCFT), IP65, Class F insulation, equipped with thermal protection. Motors 6 poles. Electrical supplies:Three phase 230/400V-50Hz or 400V-50Hz.Brand S&P model HCFT/6-710/H-A (230/400V50HZ) V5.