Descrizione del prodotto
Descrizione del produttore: Panduit FCM2-S6-C14 Flat Cable Clips have a low profile design and hold wires, cables and tubing. They can be used with any width flat cable with a maximum stacking height of .17” (4.3mm). Their large mounting base provides high bonding strength, or can be screw applied, using a #6 (M3) screw. They are 2.0” (50.8mm) wide and for use in indoor environments. Made of PVC, are gray in color and come in packages of 100.