Descrizione del prodotto
Descrizione del produttore: Cable Tie, Metal Barb, 27.5 Inches (699 mm) Length, Light-Heavy, Weather Resistant Nylon 6.6, Black material for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force.