Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT2S-M4Y
Cod. Produttore
BT2S-M4Y
Cod. EAN
0074983448203

Informazioni di prodotto

Fascetta con linguetta metallica, 203,2 mm,
Descrizione del produttore: Cable Tie, Metal Barb, 8 Inches (203 mm) Length, Standard, Nylon 6.6, Yellow. For indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.