Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT1M-M39
Cod. Produttore
BT1M-M39
Cod. EAN
0074983633845

Informazioni di prodotto

Fascetta con linguetta metallica, 102 mm, s
Descrizione del produttore: Cable Tie, Metal Barb, 4 Inches (102 mm) Length, Miniature, Heat Stabilized Nylon 6.6, Natural material for high temperature applications up to 239 degrees Fahrenheit (115 degrees Celsius). Indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.