Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT1.5M-M0
Cod. Produttore
BT1.5M-M0
Cod. EAN
0074983602926

Informazioni di prodotto

Fascetta con linguetta metallica, 155 mm, s
Descrizione del produttore: The BT1.5M-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 6.3” (160mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.