Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4H-TL120
Cod. Produttore
PLT4H-TL120
Cod. EAN
0074983539598

Informazioni di prodotto

Fascetta, 368 mm, sezione trasversale dal c
Panduit PLT4H-TL120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Cable tie of choice for making attachments to galvanized surfaces. Light-Heavy cross section, 14.5" (368mm) length. Made of Weather Resistant Nylon 12 with high resistance to ultraviolet light, are black in color and come in packages of 250.

Produttore

FASCETTA, 368 MM, SEZIONE TRASVERSA