Descrizione del prodotto
Descrizione del produttore: Cable Tie, 9.8 Inches (251 mm) Length, Light-Heavy, 120 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of HB. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.