Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2H-TL100
Cod. Produttore
PLT2H-TL100
Cod. EAN
0074983387649

Informazioni di prodotto

Fascetta, 206 mm, sezione trasversale dal c

Documentazione tecnica

Panduit PLT2H-TL100 Locking Cable Ties are designed to satisfy the needs of chemical resistance applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section, 8.1" (206mm) length. Made of Weather Resistant Polypropylene with high resistance to ultraviolet light, are black in color and come in packages of 250.

Produttore

FASCETTA, 206 MM, SEZIONE TRASVERSA