Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT13H-Q0
Cod. Produttore
PLT13H-Q0
Cod. EAN
0074983541911

Informazioni di prodotto

Fascetta, 1100 mm, sezione trasversale dal
Panduit PLT13H-Q0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 43.3" (1100mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 25.

Produttore

FASCETTA, 1100 MM, SEZIONE TRASVERS