Descrizione del prodotto
Descrizione del produttore: Cable Tie, Metal Barb, 8 Inches (203 mm) Length, Intermediate, Flame Retardant Nylon 6.6, Ivory, Flammability rating of UL 94V-0. Indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability. and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.