Descrizione del prodotto
Descrizione del produttore: Wall mounted fan heaters. Designed to heat commercial or industrial environments. Protection index IP24. Very quiet axial fan, made of a paint coated steel sheet. Thermostat allowing the setting of the desired temperature of the room. Rear switch that allows the thermostat to act on both the fan and the heater element or only on the heater (the fan operates permanently). Manual self resetting button (RESET).Power 3033W and voltage 230V, safety thermal protection.Brand S&P, model EC-3N (230V50/60HZ) VE.