Descrizione del prodotto
Descrizione del produttore: Designed for wall application in commercial or industrial environments.Characteristics Can be fitted up to a height of 3 metres. Remote control incorporated. High performance tangential propeller/ impeller giving a low sound level. Can be installed in series. It includes a thermal fuse and remote control with speed control, heat power control and auto mode.Heat Power 4,5 / 9kW and supply 3N-400V-50Hz. Brand S&P, model COR-9-1000 N RF (400V50HZ) VE.