Descrizione del prodotto
Descrizione del produttore: Designed for wall application in commercial or industrial environments.Characteristics Can be fitted up to a height of 3 metres. Remote control incorporated. High performance tangential propeller/ impeller giving a low sound level. Can be installed in series. It includes a thermal fuse and remote control with speed control, heat power control and auto mode.Heat Power 6 / 12kW and supply 3N-400V-50Hz. Brand S&P, model COR-12-1500 N RF (400V50HZ) VE.