Descrizione del prodotto
Descrizione del produttore: Panduit FCC-A-C8 Flat Cable Clips have a low profile design and hold wires, cables and tubing. They can be used with any width flat cable with a maximum stacking height of .17” (4.3mm). They are 1.09” (27.7mm) wide and for use in indoor environments. This part uses rubber adhesive as a mounting method. Made of PVC, are gray in color and come in packages of 100.