›

CAB-200B

Cod. Rexel MESO5113866300
Cod. Produttore 5113866300
Cod. EAN 8413893869913

Informazioni principali

CAB-200B (230V50/60HZ) N8

Descrizione del prodotto

Descrizione del produttore: Fan application Low profile cabinet fans specially designed to offer quiet ventilation system solutions. Description -Inlet and discharge circular duct connection flanges with integrated rubber air seal. -Easy access to the motor thanks to upper inspection door. - Able to work in ambiente temperatures between -20°C and 70°C. - Wide accessory range to facilitate the installation and control fan performance. Construction - Manufactured from galvanised sheet steel and internally lined with 50mm thickness of fireproof acoustic fiberglass insulation (M0). - External rotor motor with high efficient backward curved impeller. - Single phase 230V±10% - 50/60Hz motor, IP44, ball bearings, with thermal protection, IP55 terminal box and able to be contolled by voltage. Brand S&P model CAB-200B (230V50/60HZ) N8.

Caratteristiche tecniche

collegamento

Estremità collegamento

Materiale del corpo

Acciaio

Tensione di collegamento

230 V

collegamento elettrico

Terminali

Con protezione da sovraccarico termico

Adatto per il sistema di controllo elettronico

Adatto per il controllo del trasformatore

Serie

CAB B

CAB-200B