Descrizione del prodotto
Descrizione del produttore: The Category 6A UTP modular plug terminates 4-pair, 26 AWG, 100 ohm, solid or stranded unshielded twisted pair patch cable with maximum conductor insulation diameter of 0.034 inches (0.86mm) and maximum jacket diameter of 0.25 inches (6.35mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.