Descrizione del prodotto
Plain roof for Prisma. It is compatibility with Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP30 degree of protection. Quarter-turn fasteners could be provided. It could be installed in 650 mm width, 600 mm depth cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. Sold in lots of 1 unit. It is also compliant with Green Premium (RoHS/REACH).