Descrizione del prodotto
Framework for Prisma. It is compatibility with Prisma P. It provides four cross-pieces, mounting hardware, side-by-side combination kit and two frames. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It can be combined side by side and back to back. Busbar compartment can be on the left or right. It could be installed in 800 mm width cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. It is certified by seismic tests which 2.5G conforming to IEC 60068-2-57. It is compliant with IEC 62208. It is also compliant with Green Premium (RoHS/REACH).