Descrizione del prodotto
Descrizione del produttore: The T25FR-MY Flame Retardant Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 1000' (304.8 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Natural.