Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre di potenza /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG08232
Cod. Produttore
08232
Cod. EAN
3303430082323

Informazioni di prodotto

Porta trasparente Prisma G 27M IP30

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
Transparent door for Prisma. It is compatibility with Prisma G. It provides door, handle, keylock (key 405), other keylock which inserting to be ordered separately and 3 hinge. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP protection which includes IP43 with door, canopy and gasket, IP30 without door, IP40 with door, IP41 with door and canopy. It provides IK protection which includes IK08 conforming to EN/IEC 62262. It could be installed in 600 mm width Wall-mounted, Floor-standing or Extension enclosure. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 27 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 130 ° door opening angle with 3 locks. The enclosure material had polyamide handle, glass and treated sheet steel cover frame. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

esecuzione

porta di scomparto

larghezza

600 mm

profondità

33 mm

esecuzione come porta di visione

esecuzione della superficie

rivestito a polvere

colore

Bianco

altezza

1380 mm

materiale

vetro

Produttore

Porta trasparente Schneider Prisma G 27M IP30