Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre di potenza /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG08523
Cod. Produttore
08523
Cod. EAN
3303430085232

Informazioni di prodotto

Porta piena IP55 L300 mm

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
Plain door for Prisma. It is compatibility with Prisma P. It provides door, polyurethane joint, black handle with lock for 405 key, other keylock which inserting to be ordered separately and 4 hinge. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP55 degree of protection. It provides IK protection which includes IK10 conforming to EN/IEC 62262. It could be installed in 300 mm width cubicle duct. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 36 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 120 ° door opening angle with 3 locks. The enclosure material had treated sheet steel. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

esecuzione

porta di scomparto

larghezza

300 mm

profondità

30 mm

esecuzione della superficie

rivestito a polvere

colore

Bianco

altezza

2000 mm

materiale

acciaio